Angled-socket wrench, (6 x 12 Points), 22 mm

Article no.: 76.22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 76.22
    EAN / GTIN 3148511209400
    Manufacturer number 76.22
    L-Number L60130 6033

    Description

    Description:

    • Pipe head spanner, cannulated: Spanner for powerful tightening and loosening
    • Short twelve-sided head for rotation angle 30° and long hexagonal head
    • Short head drilled through for threaded rods
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 22
    • B [mm]: 32.0
    • d [mm]: 15.0
    • d1 [mm]: 14.0
    • H [mm]: 48
    • L [mm]: 230
    • L1 [mm]: 57
    • T [mm]: 22
    • [g]: 535

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart