12 x 6 point angled open-socket wrench metric 17 mm Safety Lock System

Article no.: 76.17SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 76.17SLS
    EAN / GTIN 3662424051876
    Manufacturer number 76.17SLS

    Description

    Description:

    • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
    • The ″rotating″ crimped-on cable solution chosen and tested by FACOM maintains the ergonomics of the tool
    • Whistle-head spanner, pierced: Spanner for powerful tightening and loosening
    • Short 12-edge head for rotation angle 30° and long 6-edge head
    • Short head cannulated for threaded rods
    • Metric dimensions: 8 to 32 mm
    • Design: satin chrome-plated

    Feature:

    • A [mm]: 17
    • B [mm]: 25.5
    • d [mm]: 13
    • d1 [mm]: 12
    • H [mm]: 39
    • L [mm]: 187
    • L1 [mm]: 48
    • [g]: 325

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart