12 x 6 point angled open-socket wrench metric 16 mm Safety Lock System

Article no.: 76.16SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 76.16SLS
EAN / GTIN 3662424051869
Manufacturer number 76.16SLS

Description

Description:

  • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
  • The ″rotating″ crimped-on cable solution chosen and tested by FACOM maintains the ergonomics of the tool
  • Whistle-head spanner, pierced: Spanner for powerful tightening and loosening
  • Short 12-edge head for rotation angle 30° and long 6-edge head
  • Short head cannulated for threaded rods
  • Metric dimensions: 8 to 32 mm
  • Design: satin chrome-plated

Feature:

  • A [mm]: 16
  • B [mm]: 24
  • d [mm]: 13
  • d1 [mm]: 12
  • H [mm]: 37
  • L [mm]: 178
  • L1 [mm]: 46
  • [g]: 295

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart