Diagonal Cutter for electromechanics plastic coated black atramentized 125 mm

Article no.: 76 81 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 76 81 125
    EAN / GTIN 4003773040644
    Manufacturer number 76 81 125
    L-Number L70010 145

    Description

    Description:

    • with sharp, precisely aligned cutting edges
    • cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC
    • lap joint

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 1.3mm
    • Cutting capacities hard wire (diameter): Ø 0.8mm
    • Cutting capacities soft wire (diameter): Ø 0.4 – 1.7mm
    • Jaw length (B): 16mm
    • Jaw thickness (joint) (D): 9mm
    • Head width (A): 14.5mm
    • black atramentized
    • plastic coated
    • polished
    • cutting edges with small bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart