Diagonal Cutter for electromechanics plastic coated black atramentized 125 mm

Article no.: 76 01 125
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 76 01 125
EAN / GTIN 4003773044482
Manufacturer number 76 01 125
L-Number L70010 510

Description

Description:

  • with sharp, precisely aligned cutting edges
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC
  • lap joint

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.3mm
  • Cutting capacities hard wire (diameter): Ø 1.5mm
  • Cutting capacities piano wire (diameter): Ø 0.6mm
  • Cutting capacities soft wire (diameter): Ø 0.4 – 3mm
  • Jaw length (B): 16mm
  • Jaw thickness (joint) (D): 9mm
  • Head width (A): 14.5mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart