Universal pliers ∙ Length: 250 mm

Article no.: 759N-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 759N-2
EAN / GTIN 4000896030415
Manufacturer number 759N-2
L-Number L60140 845

Description

Description:

  • Universal pliers
  • Jaw and hinge polished
  • Box joint
  • Surface: lacquered blue
  • DIN ISO 8976
  • Made in Germany
  • Dimensions / length: 250 mm
  • Net weight: 0.33 kg
  • Clamping range: 30 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart