Pry bar with blade and point 1250 mm

Article no.: 759860 1250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 1,250 mm
Shank ⌀ 30 mm
Weight 6.5 kg
Type of product Pry bar

Identification numbers & Classifications

Article number 759860 1250
EAN / GTIN 4016134001772
Manufacturer number 0101511250

Description

Version:

Made of special steel, with angled blade and straight point.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart