{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 500 mm | |
Shank dimension (oval) | 20×12 mm | |
Weight | 1 kg | |
Type of product | Wrecking bar |
Article number | 759855 500 | |
EAN / GTIN | 4049002086700 | |
Manufacturer number | R276 500 2 |
This article |
Recommendations |
||
---|---|---|---|
Wrecking bar, overall length: 500mm
on request
In stock
218 pieces in stock
£10.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
510 pieces in stock
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
663 pieces in stock
£7.24
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 500 mm | 600 mm | 500 mm |
Weight | 1 kg | 1.6 kg | 1.3 kg |
Type of product | Wrecking bar | Wrecking bar | Wrecking bar |