{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tip ⌀ | 5 mm | |
overall length | 500 mm | |
Length of conical section | 170 mm | |
Weight | 1,035 g | |
Type of product | Drift punch |
Article number | 759817 20 | |
EAN / GTIN | 4049002112409 | |
Manufacturer number | R449 500 1 |