Cutt-off wheels 350x4x20 mm straight A30 STANDARD rails

Article no.: 75934
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 75934
    EAN / GTIN 9003170759342
    Manufacturer number 75934

    Description

    Description:

    This STANDARD cut-off wheel is an economical solution when it comes to cutting rails using gasoline or electric petrol saws. Applicable in extreme conditions, it combines stability and a very good lifetime with cutting ability and short working hours. Moreover, this tool can be used on powerful stationary machines.

    Feature:

    • Form: 41H CUT-OFF WHEEL,REINF.
    • Specification : A30S-BFSRAIL /100
    • Dimension (D x T x H): 350 x 4 x 20 mm
    • Diameter: 350 mm
    • Thickness: 4 mm
    • Drill hole: 20 mm
    • Grain size: 30
    • Vs /max: 100 m/s
    • Material suitability: Rails
    • Product line: STANDARD
    • Tool for: Cut-off machine

    Advantage:

    • The product offers shortened cutting times with minimal exertion: even with humidity, cold and temperature fluctuations
    • Clean surfaces without any discolouration and reduce rework and working times
    • Very good lifetime and stability
    • Also suitable for powerful (over 5 kW) stationary machines

    Application:

    • For cutting rails
    • Developed for use on manual cut-off machines with electric or petrol engines

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart