Grinding wheel dresser set 55x65x12 mm

Article no.: 75915
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 75915
EAN / GTIN 9003170759151
Manufacturer number 75915
L-Number L50140 1149

Description

Description:

This dresser set is used primarily for large resin-bonded bench grinding wheels and above all in the foundry industry. Steel rollers enable you to achieve efficient dressing and sharpening of the wheel. The huge advantage of this dressing tool is that it can be quickly and easily re-equipped with replacement rollers.

Feature:

  • Form: 100 ARO S3612 SPARE PARTS DRESSING TOOL
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 55 x 65 x 12 mm
  • Diameter: 55 mm
  • Thickness: 65 mm
  • Drill hole: 12 mm
  • Material suitability: Material-independent

Advantage:

  • Short dressing times
  • Can be re-equipped

Application:

  • Primarily used for large bench grinding wheels in resinoid bond and preferably in the foundry industry

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart