Grip pliers ∙ Length: 280 mm

Article no.: 758-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 758-1
EAN / GTIN 4000896030361
Manufacturer number 758-1
L-Number L60140 3262

Description

Description:

Application:
For flat and square materials
Welding end to end
  • Malleable iron jaws – heat-resistant
    – resistant to welding bead deposits
  • Quick-release lever
  • Jaw angle 90°
  • Surface: nickel-plated
  • Made in Germany
  • Dimensions / length: 280 mm
  • Net weight: 0.94 kg
  • Clamping range: 70 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart