Wooden hammer, Head ⌀: 90mm

Article no.: 756000 90
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length 180 mm
Head ⌀ 90 mm
Handle length 380 mm
Weight 1,100 g
Material of the handle Ash
Type of product Hammer

Identification numbers & Classifications

Article number 756000 90
EAN / GTIN 2050001006318

Description

Version:

Hammer head of beech wood, with slightly convex faces. A metal band around the hammer head prevents splitting. With ash wood handle.

Standard:

similar to DIN 7462 B

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart