MARTOR 360° SWIVEL BLADE 756 , 10 in magazine

Article no.: 756.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 756.50
EAN / GTIN 4002632921438
Manufacturer number 756.50
L-Number L60170 245

Description

Description:

360° SWIVEL BLADE NO. 756 from MARTOR is a high-quality blade made of steel. It is very sharp and has two cutting edges for a long service life. The blade is 17.1 mm long, 19 mm wide and 0.50 mm thick.

POINTED BLADE NO. 756 is available under order number 756.50 in a magazine of 10.
Blade characteristics:
1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart