Pin punch, with octagonal shaft

Article no.: 755.7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 755.7
EAN / GTIN 7610733005406
Manufacturer number PB 755.7
L-Number L60060 1469

Description

Description:

  • pin punch, drift punch, octagonal, long
  • for safe drift punching of rivets, pins, bolts or connecting elements
  • cylindrical pin with outstanding hardness and toughness, extremely hard-wearing
  • tempered drive head, prevents splinters according to applicable standards
  • made of octagon steel, for safe handling
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Cylindrical length: 45 mm
  • Mandrel diameter: 7 mm
  • Shank thickness for octagonal impact tools: 10 mm
  • Whole length: 150 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart