Pin punch, with octagonal shaft

Article no.: 755.2,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 755.2,5
EAN / GTIN 7610733012619
Manufacturer number PB 755.2,5
L-Number L60060 1651

Description

Description:

  • pin punch, drift punch, octagonal, long
  • for safe drift punching of rivets, pins, bolts or connecting elements
  • cylindrical pin with outstanding hardness and toughness, extremely hard-wearing
  • tempered drive head, prevents splinters according to applicable standards
  • made of octagon steel, for safe handling
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Cylindrical length: 40 mm
  • Mandrel diameter: 2.5 mm
  • Shank thickness for octagonal impact tools: 10 mm
  • Whole length: 150 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart