{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 22 mm | |
Head length with inserts | 75 mm | |
Handle length | 250 mm | |
Overall length | 270 mm | |
Weight | 0.167 kg | |
Type of product | Hammer |
Article number | 754750 22 | |
EAN / GTIN | 4045197923523 | |
Manufacturer number | 754750 22 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |