{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 100 | |
Hammer head ⌀ | 32 mm | |
Series | 100 | |
Head length with inserts | 95 mm | |
Handle length | 280 mm | |
Body ⌀ | 32 mm | |
Weight | 0.374 kg | |
Material of insert | Cellidor, yellow, hard | |
Material of the handle | Ash | |
dead-blow | no | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number | 754500 32 | |
EAN / GTIN | 4013288001153 | |
Manufacturer number | 05000015001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |