{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 32 mm | |
Head length with inserts | 87 mm | |
Handle length | 300 mm | |
Weight | 0.357 kg | |
Type of product | Hammer |
Article number | 754120 32 | |
EAN / GTIN | 4045197680426 | |
Manufacturer number | 754120 32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |