Square file ceramic bonded 10x100 mm C MEDIUMC240

Article no.: 754
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 754
EAN / GTIN 9003170007542
Manufacturer number 754

Description

Description:

The square files are used primarily for efficient machining of tools in the wood and machine construction industries. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types of steels and stainless steel. Thanks to the varying grit sizes you can select the perfect tool for your application.

Feature:

  • Form: 9011 SQUARE FILE
  • Specification : CMITTEL
  • Dimension (B x L): 10 x 100 mm
  • Diameter: 10 mm
  • Thickness: 100 mm
  • Grain size: 240
  • Vs /max: 35 m/s

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For machining tools made of steel, stainless steel and tungsten carbide in the wood and machine industry
  • Grey-green colouring: for carbide or carbide-strengthened tools Orange colouring: mainly for all types of steel and stainless steel

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart