SIMPLEX soft-faced hammer, plastic insert, red, for Hammer head ⌀: 30mm

Article no.: 753600 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
353 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 30 mm
Series SIMPLEX
Weight 25 g
Colour red
Quantity 1
Hardness hard
Material Plastic
Type of product Striking insert

Identification numbers & Classifications

Article number 753600 30
EAN / GTIN 4030618301059
Manufacturer number 3206.030

Description

Application:

Plastic insert: Fairly hard, of transparent impact resistant red plastic.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart