Grip pliers ∙ Length: 250 mm

Article no.: 753-10S
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification & Classification

Article number 753-10S
EAN / GTIN 4000896030217
Manufacturer number 753-10S
L-Number L60140 3264
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Combined jaw shape
  • With a swivelling jaw
  • For flat and asymmetrical material
  • Surface: nickel-plated
  • Made in Germany
  • Dimensions / length: 250 mm
  • Net weight: 0.6 kg
  • Clamping range: 45 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart