Wire cutters L.155mm

Article no.: 75270003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 75270003
EAN / GTIN 4018754344796
Manufacturer number 75270003
L-Number L60010 7924

Description

Description:

  • Professional quality
  • With two cable cutters
  • With micro-gearing
  • Nylon/fiberglass/TPR handle

Feature:

  • Height mm (h): 18 mm
  • Length [mm): 150 mm
  • Weight: 93 g
  • Width mm (b): 60 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart