{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head length with inserts | 92 mm | |
Striking face ⌀ of the inserts | 30 mm | |
Handle length | 260 mm | |
Overall length | 300 mm | |
Weight without inserts | 228 g | |
Colour | black | |
dead-blow | yes | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number | 752500 30G | |
EAN / GTIN | 4045197976581 | |
Manufacturer number | 752500 30G |
This article |
Recommendations |
||
---|---|---|---|
Soft-faced hammer with rubber inserts, black, Housing ⌀ / material: 30Gmm
on request
In stock
50 pieces in stock
£17.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
£20.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£17.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | natural | red |
Overall length | 300 mm | 300 mm | 300 mm |
Head length with inserts | 92 mm | 92 mm | 92 mm |
Striking face ⌀ of the inserts | 30 mm | 30 mm | 30 mm |
Handle length | 260 mm | 260 mm | 260 mm |
Type of product | Hammer | Hammer | Hammer |