Tin snip Version R L.260mm

Article no.: 75240002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 75240002
    EAN / GTIN 4018754047024
    Manufacturer number 75240002
    L-Number L60010 4176

    Description

    Description:

    • With compound action
    • Self-opening by built-in spring
    • High cutting performance
    • Sheets up to 1.8 mm
    • Stainless steel sheets up to 1.2 mm

    Feature:

    • L: 10 1/2 ″
    • Version: R
    • Length [mm): 260 mm
    • Weight: 473 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart