Tin snip Version L L.260mm

Article no.: 75230001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 75230001
EAN / GTIN 4018754046997
Manufacturer number 75230001
L-Number L60010 2192

Description

Description:

  • With compound action
  • Self-opening by built-in spring
  • High cutting performance
  • Sheets up to 1.8 mm
  • Stainless steel sheets up to 1.2 mm

Feature:

  • L: 10 1/2 ″
  • Version: L
  • Length [mm): 260 mm
  • Weight: 532 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart