Drift pin set ∙ 5-pieces

Article no.: 751HS/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 751HS/5
EAN / GTIN 4000896148257
Manufacturer number 751HS/5
L-Number L60140 911

Description

Description:

  • Hand guard length: 75 mm
  • Ergonomically shaped 2-component handle ensures:
    • Significantly reduced risk of injury
    • Damping effect (less stress to the hand from impacts)
    • Secure hold
Contents:
5 Drift pin 3 ∙ 4 ∙ 5 ∙ 6 ∙ 8 mm
  • 2-component handle with hand guard
  • DIN 6450 form C
  • Made in Germany
  • Dimensions / length: 150 mm
  • Length l1: 75 mm
  • Net weight: 0.57 kg
  • Number of tools: 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart