Piston ring compressors, capacity 100 - 160 mm

Article no.: 750.KB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 750.KB
EAN / GTIN 3148511980606
Manufacturer number 750.KB
L-Number L60130 3378

Description

Description:

  • Eastens the installation of the piston into the cylinder by evenly tensioning the piston rings
  • Klinkwerk
  • Supplied with a tensioning spanner (length: 6 mm)

Feature:

  • d [mm]: 100...160
  • L [mm]: 80
  • [g]: 300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart