Pin punch, octagonal

Article no.: 750.8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 750.8
    EAN / GTIN 7610733005314
    Manufacturer number PB 750.8
    L-Number L60060 1515

    Description

    Description:

    • pin punch, drift punch, octagonal
    • for safe drift punching of rivets, pins, bolts or connecting elements
    • cylindrical pin with outstanding hardness and toughness, extremely hard-wearing
    • tempered drive head, prevents splinters according to applicable standards
    • made of octagon steel, for safe handling
    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee
    • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

    Feature:

    • Cylindrical length: 60 mm
    • Mandrel diameter: 8 mm
    • Shank thickness for octagonal impact tools: 12 mm
    • Whole length: 190 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart