Electronics Diagonal Cutter with plastic grips burnished 125 mm

Article no.: 75 52 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 75 52 125
    EAN / GTIN 4003773043737
    Manufacturer number 75 52 125
    L-Number L70010 589

    Description

    Description:

    • bolted joint for high precision and stress tolerance
    • for ultra fine cutting work, e.g. in electronics and fine mechanics
    • with sharp, ground cutting edges for soft and hard wire and piano wire
    • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
    • low-friction double spring for gentle and even opening

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 0.5mm
    • Cutting capacities hard wire (diameter): Ø 0.3mm
    • Cutting capacities soft wire (diameter): Ø 0.2 – 0.8mm
    • Jaw length (B): 14mm
    • Jaw thickness (joint) (D): 6.5mm
    • Head width (A): 10.5mm
    • burnished
    • with plastic grips
    • cutting edges with bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart