Electronics Diagonal Cutter with plastic grips burnished 125 mm

Article no.: 75 22 125
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 75 22 125
EAN / GTIN 4003773040538
Manufacturer number 75 22 125
L-Number L70010 551

Description

Description:

  • bolted joint for high precision and stress tolerance
  • for ultra fine cutting work, e.g. in electronics and fine mechanics
  • with sharp, ground cutting edges for soft and hard wire and piano wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • low-friction double spring for gentle and even opening

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 0.9mm
  • Cutting capacities hard wire (diameter): Ø 0.4mm
  • Cutting capacities piano wire (diameter): Ø 0.3mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.3mm
  • Jaw length (B): 14mm
  • Jaw thickness (joint) (D): 6.5mm
  • Head width (A): 10.5mm
  • burnished
  • with plastic grips
  • cutting edges with small bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart