Spare centre punch pin, ⌀×Length: 3,5X35mm

Article no.: 749360 3,5X35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
37 pieces in stock

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

3.5 mm
Length 35 mm
Material Special tool steel
Type of product Tip

Identification & Classification

Article number 749360 3,5X35
EAN / GTIN 4049002044151
Manufacturer number R439 129
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Material:

Special tool steel.

Suitable for:

Automatic centre punch No. 749350: Size 95

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart