{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | MAJA | |
Gender | Ladies | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Metal-free penetration protection | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 37 | |
Type of product | Safety boots |
Article number |
74791-37
Copy |
|
EAN / GTIN |
4030839373286
Copy |
|
Manufacturer number |
74791-37
Copy |
|
L-Number |
L00790 2792
Copy |
|
Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |