MARTOR SECUMAX CARDYCUT 746912 , 100 in box

Article no.: 746912.16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 746912.16
EAN / GTIN 4002632801051
Manufacturer number 746912.16
L-Number L60170 874

Description

Description:

Ventures where others won't. Stainless steel.
The SECUMAX CARDYCUT is just 2 mm thick and has a short nose to make it one of our leanest and most compact cutting tools. You can therefore reach the places that other knives can't. For example, those tiny gaps found in the automotive industry. The narrow access between blade and plastic enables you to make controlled cuts of single-layer film and paper.
  • Basic material:
    Plastic
  • Safety for all and for everything
    The injected and concealed blade does not come close, either to you or to your goods. In other words, you only cut what you really want to cut.
  • Fast and flexible
    The SECUMAX CARDYCUT's extra smooth surface means it moves easily along gaps – even for curved cutting. Because the blade is located in a forward position, cutting begins instantly.
    SECUMAX CARDYCUT copes extremely well with tough tasks. That's because handle and nose are connected by an additional bar giving the knife greater stability, e.g. when cutting curves.
  • No rust
    Your cutting tool is fitted with a stainless steel quality blade. The TiN coating ensures that you can cut easily and more effectively for longer with your SECUMAX CARDYCUT.
  • Ideally placed
    You won't misplace the SECUMAX CARDYCUT so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Tape
    Layers of foil or paper
    Yarn, cord

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 2, 25 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30 mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart