Pin punch, special quality chrome-plated 3 mm

Article no.: 746900 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,228 pieces in stock

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Point ⌀ D 3 mm
overall length L1 150 mm
Mandrel length L2 40 mm
Shank ⌀ S 10 mm
Point hardness 59 HRC
Material Special quality of extra chrome vanadium steel
Surface chrome-plated
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 746900 3
EAN / GTIN 7610733200702
Manufacturer number 755.3

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.
Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Special quality of extra chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart