Cable extractor tool KABELEX No.1576N ENTRIEGELUNGSWERKZEUG KABELEX Flat contact dimension-D.2,8mm

Article no.: 74620026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable pulling tool

Identification numbers & Classifications

Article number 74620026
EAN / GTIN 4018754130702
Manufacturer number 74620026
L-Number L60010 2528

Description

Description:

  • For flat receptacles with a locking tab (flat connector without box), e.g. MAN

Feature:

  • Flat contacts for contact dimension: 2,8 mm
  • Weight: 18 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart