Cable extractor tool KABELEX No.1556-1 ENTRIEGELUNGSWERKZEUG KABELEX Flat contact dimension-D.0,64mm

Article no.: 74612006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cable pulling tool

    Identification numbers & Classifications

    Article number 74612006
    EAN / GTIN 4018754130948
    Manufacturer number 74612006
    L-Number L60010 1486

    Description

    Description:

    • For flat receptacles with asymmetrically arranged locking tabs on the contact in plugs with two release channels, Seat, Skoda, VW/Audi

    Feature:

    • Flat contacts for contact dimension: 0,64 mm
    • Weight: 19 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart