Drift punch 2 mm

Article no.: 745A-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Drift punch

    Identification numbers & Classifications

    Article number 745A-2
    EAN / GTIN 4000896029778
    Manufacturer number 745A-2
    L-Number L60140 2870

    Description

    Description:

    • Heavy design (D)
    • Octagonal shaft
    • Made in Germany
    • Dimensions / length: 120 mm
    • Diameter: 2 mm
    • Net weight: 0.09 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart