Taper pin punch heavy version, Tip ⌀: 5mm

Article no.: 745500 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
180 pieces in stock

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 5 mm
Shank ⌀ 12 mm
overall length 120 mm
Weight 95 g
Type of product Drift punch

Identification numbers & Classifications

Article number 745500 5
EAN / GTIN 4049002002526
Manufacturer number R441 005 0

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.
Heavy−duty type to DIN 6458 D. Head annealed.

Standard:

DIN 6458 D.
Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium steel, shank painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart