Taper pin punches, special quality chrome-plated, Tip ⌀: 4mm

Article no.: 745300 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
228 pieces in stock

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 4 mm
Shank ⌀ 10 mm
overall length 120 mm
Type of product Drift punch

Identification numbers & Classifications

Article number 745300 4
EAN / GTIN 7610733200665
Manufacturer number 735.4

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.
Highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Special quality of extra chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart