Drift punch ∙ 3 mm

Article no.: 745-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 745-3
EAN / GTIN 4000896029730
Manufacturer number 745-3
L-Number L60140 2909

Description

Description:

  • Octagonal shaft
  • Surface: matt black
  • DIN 6458
  • Made in Germany
  • Dimensions / length: 120 mm
  • Diameter: 3 mm
  • Net weight: 0.06 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart