Ceramic points set 40x32x6 mm PREMIUM steel

Article no.: 74499
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 74499
EAN / GTIN 9003170744997
Manufacturer number 74499
L-Number L50140 2053

Description

Description:

The PREMIUM ceramic mounted point set for the straight grinder contains all mounted points commonly used for working on steel, including a roughening stone. The points offer the longest possible lifetime for deburring, chamfering and edge breaking work. The optimum balance of chip performance and surface finish achievable ensures the best results on a wide range of steel grades.

Feature:

  • Form: SETK 52SORT / 14-6
  • Specification : 40 X 32 X 6
  • Dimension (D x T x H): 40 x 32 x 6 mm
  • Diameter: 40 mm
  • Thickness: 32 mm
  • Drill hole: 6 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Set contains all the common mounted points for working on steel, including a roughing stone
  • Longest possible lifetime for deburring, bevelling and edge breaking
  • Points strike a perfect balance in terms of chip performance and the intended surface finish

Application:

  • For demanding work such as deburring, bevelling and edge breaking on different steel grades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart