Grinding wheel dresser set 36x21x8 mm

Article no.: 74492
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 74492
EAN / GTIN 9003170744928
Manufacturer number 74492
L-Number L50140 940

Description

Description:

This dresser set is used primarily for large resin-bonded bench grinding wheels and above all in the foundry industry. Steel rollers enable you to achieve efficient dressing and sharpening of the wheel. The huge advantage of this dressing tool is that it can be quickly and easily re-equipped with replacement rollers.

Feature:

  • Form: 100 ARO S3610 SPARE PARTS DRESSING TOOL
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 36 x 21 x 8 mm
  • Diameter: 36 mm
  • Thickness: 21 mm
  • Drill hole: 8 mm
  • Material suitability: Material-independent

Advantage:

  • Short dressing times
  • Can be re-equipped

Application:

  • Primarily used for large bench grinding wheels in resinoid bond and preferably in the foundry industry

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart