{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for rivet shank ⌀ | 3 mm | |
Head ⌀ | 5.2 mm | |
Shank thickness (maximum) | 10 mm | |
overall length | 100 mm | |
Type of product | Rivet snap closer |
Article number | 744700 3 | |
Manufacturer number | R446 003 0 |