Cutt-off wheels CUT AND GRIND 178x3,5x22,23 mm cranked A30Q steel/inox

Article no.: 743947
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 743947
EAN / GTIN 9003177439476
Manufacturer number 743947
L-Number L50140 146
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM CUT AND GRIND cut-off wheel is a perfect universal tool for cutting and grinding. The cut-off wheel, which is made of high-quality materials, has a special deep cut protection and thus ensures maximum safety during cutting. With the CUT AND GRIND you can handle applications such as grinding and deburring as well as cutting and plunge in just one step.

Feature:

  • Form: 27 CUT AND GRIND
  • Specification : A 30 Q- BFX A
  • Dimension (D x U x H): 178 x 3,5 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 3.5 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Thanks to CUT AND GRIND, applications such as grinding, deburring and shaping as well as cutting and plunging are possible with only one tool
  • Thinner width of 2.0 mm with DEEP CUT PROTECTION offers additional safety for the operator and prevents bore breakout in the event of contact with sharp-edged workpieces
  • Optimal cutting

Application:

  • For machining different steel and stainless steel grades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart