Cutt-off wheels CUT AND GRIND 150x3x22,23 mm cranked A30Q steel/inox

Article no.: 743946
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 743946
    EAN / GTIN 9003177439469
    Manufacturer number 743946

    Description

    Description:

    The PREMIUM CUT AND GRIND cut-off wheel is a perfect universal tool for cutting and grinding. The cut-off wheel, which is made of high-quality materials, has a special deep cut protection and thus ensures maximum safety during cutting. With the CUT AND GRIND you can handle applications such as grinding and deburring as well as cutting and plunge in just one step.

    Feature:

    • Form: 27 CUT AND GRIND
    • Specification : A 30 Q- BFX A
    • Dimension (D x U x H): 150 x 3 x 22,23 mm
    • Diameter: 150 mm
    • Thickness: 3 mm
    • Drill hole: 22.23 mm
    • Grain size: 30
    • Vs /max: 72 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Thanks to CUT AND GRIND, applications such as grinding, deburring and shaping as well as cutting and plunging are possible with only one tool
    • Thinner width of 2.0 mm with DEEP CUT PROTECTION offers additional safety for the operator and prevents bore breakout in the event of contact with sharp-edged workpieces
    • Optimal cutting

    Application:

    • For machining different steel and stainless steel grades

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart