Cutt-off wheels CUT AND GRIND 115x2,5x22,23 mm cranked A30Q steel/inox

Article no.: 743942
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 743942
    EAN / GTIN 9003177439421
    Manufacturer number 743942

    Description

    Description:

    The BASIC CUT AND GRIND cut-off wheel is a universal tool for all cutting and grinding requirements. This cut-off wheel is designed to cut and grind quickly and efficiently with the angle grinder. With the CUT AND GRIND cut-off wheel, it is possible to handle applications such as grinding, deburring and shaping, as well as cutting and plunge in with just one tool and in one step.

    Feature:

    • Form: 27 CUT AND GRIND
    • Specification : A 30 Q- BF
    • Dimension (D x U x H): 115 x 2,5 x 22,23 mm
    • Diameter: 115 mm
    • Thickness: 2.5 mm
    • Drill hole: 22.23 mm
    • Grain size: 30
    • Vs /max: 72 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: BASIC
    • Tool for: Angle grinder

    Advantage:

    • Thanks to CUT AND GRIND, applications such as grinding, deburring and shaping as well as cutting and plunging are possible with only one tool
    • The product offers good performance with the highest safety standards
    • Reduced working times

    Application:

    • For machining different steel and stainless steel grades

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart