Tension strap w.ratchet

Article no.: 74270003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product STRAP, SAFETY

    Identification numbers & Classifications

    Article number 74270003
    EAN / GTIN 4018754085330
    Manufacturer number 74270003
    L-Number L60010 2764

    Description

    Description:

    • For clamping and locking the freshly glued discs
    • Plastic fabric

    Feature:

    • Pulling force: 800
    • L [m]: 4,5 m
    • Length [mm): 4500 mm
    • Weight: 310 g
    • Width mm (b): 25 mm
    Direct purchase

    Sign in to your Account

    To shopping cart