Precision feeler gauges No.11097/26 pcs

Article no.: 74240005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Valve key

    Identification numbers & Classifications

    Article number 74240005
    EAN / GTIN 4018754187607
    Manufacturer number 74240005
    L-Number L60010 4062

    Description

    Description:

    • The blades are made of hardened spring steel and have a conical blade shape
    • The cover sheet is nickel-plated and can be locked with a locking screw
    • The thickness of the feeler gauges has a low tolerance according to T2

    Feature:

    • Number of blades: 26
    • Blade thickness: 1 1/2; 2; 2 1/2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25/1000″ mm
    • Length [mm): 100 mm
    • No.: 11097/26
    • Weight: 80 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart