Precision feeler gauges No.11095/13 pcs

Article no.: 74240001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Valve key

Identification & Classification

Article number 74240001
Copy
EAN / GTIN 4018754045549
Copy
Manufacturer number 74240001
Copy
L-Number L60010 2202
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • The blades are made of hardened spring steel and have a conical blade shape
  • The cover sheet is nickel-plated and can be locked with a locking screw
  • The thickness of the feeler gauges has a low tolerance according to T2

Feature:

  • Number of blades: 13
  • Blade thickness: 0,05; 0,10; 0,15; 0,20; 0,25; 0,30; 0,40; 0,50; 0,60; 0,70; 0,80; 0,90; 1,00 mm
  • Length [mm): 100 mm
  • No.: 11095/13
  • Weight: 62 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart